Justrite 12822 VaporTrap™ Carboy With Filter, HDPE, 13.5-Liter, 8 Ports
Write a Review
|
Questions & Answers (0)
Product Description
Includes an HDPE carboy, two 83mm caps, waste tubing ports, carbon exhaust filter with straight & 90 degree adapter, tube fittings, gasket, and plugs.
PRICE
$583.01
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 6-2/5 in |
| Height | 21-9/10 in |
Product Details
| Cap Size | 83 mm |
| Type | VaporTrap |
| Number of 1/8" OD Ports | 4 |
| Color | White |
| Can Type | Carboy & Filter Kit |
| Spigot | No |
| Capacity | 13.5 L |
| Material | HDPE |
| Description | VaporTrap Carboy With Filter Kit |
| Number of Ports | 8 |
| Manufacturers Part Number | 12822 |
| Brand | Justrite |