Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slotted Screwdrivers

74 Results
Slotted Tip Screwdrivers

Slotted Tip Screwdrivers

CompareImageLengthTip WidthWeightShank LengthShank DiameterShank TypeModel #Price
Stanley STHT60783 Standard Fluted Standard Blade/Slotted Tip 1/4" x 4"
8 in
1/4 in
-
-
-
Round
Ships Same Day
WBB983356
$3.49
Williams® Slotted Screwdriver with Rotating Tab, 3/16" Tip x 3" Blade Length
6-1/8
3/16 in
0.17 lbs
3 in
3/16
Round
WBB3193928$44.95
Williams® SuperTorque™ Slotted Flat Tipped Screwdrivers, 3/8 Tip x 8" Blade Length
12-9/16
3/8 in
0.43 lbs
8 in
3/8
Round
WBB3193972$12.00
Beta 1236B Offset Screwdriver For Slotted Head Screws, 0.8mm x 4mm
3-15/16
4 in
0.03 lbs
100 in
4
Round
WBB3195746$5.60
Urrea Red Handled Screwdriver, 9643R, Slotted Tip, 14-5/16"L, 10" X 5/16" Round Shank
14-5/16 in
5/16 in
0.38 lbs
10 in
5/16"
Round
WBB993143$4.86
AMPCO® S-50 Non-Sparking Standard Screwdriver, 3/8 x 8" - Pkg Qty 3
13 in
3/8 in
-
8 in
-
-
WBB1532889$67.95 ea.
Williams® Endurogrip™ 6 Piece Keystone Slotted Screwdriver Set, Round Shank
6-1/8 - 17-13/16
3/16 to 3/8 in
4.19 lbs
3 - 12 in
Various
Round
WBB3193915$90.95
Beta 1290INOX Screwdriver For Slotted Head Screws, Stainless Steel, 5.5mm x 150mm
16-1/8
5.5 in
0.16 lbs
150 in
5.5
Round
WBB3195692$16.25
Williams® SuperTorque™ 6 Piece Combination Screwdriver Set, Round Shank
3-7/8 - 12-9/16
3/16 - 3/8 in
1.74 lbs
1-1/2 - 8 in
3/16 - 3/8
Round
WBB3193930$69.95
Williams® Slotted Screwdriver with Rotating Tab, 5/16" Tip x 6" Blade Length
10-11/16
5/16 in
0.38 lbs
6 in
5/16
Round
WBB3193929$47.95
Showing 1-10 of 47 results

Cabinet Tip Screwdrivers

Cabinet Tip Screwdrivers
Cabinet Tip Screwdrivers are ideal for contractors, maintenance, and repair applications. These screwdrivers feature solid steel shanks and durable handles with plastic, polypropylene, or rubber cushioning for long-lasting use. Choose from various Cabinets, Slotted, Cabinet Slotted, Fluted Cabinet Slotted, and Keystone-tipped screwdrivers
Showing 1-10 of 11 results
Stubby Slotted Tip Screwdrivers

Stubby Slotted Tip Screwdrivers

Cabinet Tip Screwdrivers

Cabinet Tip Screwdrivers
Cabinet Tip Screwdrivers are ideal for contractors, maintenance, and repair applications. These screwdrivers feature solid steel shanks and durable handles with plastic, polypropylene, or rubber cushioning for long-lasting use. Choose from various Cabinets, Slotted, Cabinet Slotted, Fluted Cabinet Slotted, and Keystone-tipped screwdrivers

Standard Tip Screwdrivers

Standard Tip Screwdrivers
Standard Tip Screwdrivers are necessary for electronics, maintenance, and other industries. Screwdrivers come in various dimensions to suit different applications. Some models are non-sparking and non-magnetic for hazardous areas. Slotted Screwdrivers provide convenient fastener installation and removal. They are corrosion-resistant due to heat-treated alloy steel shanks to ensure durability.