- Material: Galvanized Steel Frame
- Width: 20" Nominal | 508 Mm Nominal
- Height: 20" Nominal | 508 Mm Nominal
- Depth: 1" Nominal | 25 Mm Nominal
Allpoints 1291013 Filter, Mesh, 20X20X1", Galvanized
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1291013 |
| Type | Filters |
| Brand | AllPoints |
Related Products
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 25" X 20" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Premium Quality Framed Baffle Type Grease Filter W/Handles. Stainless Steel, 10" X 20" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Premium Quality Framed Baffle Type Grease Filter W/Handles. Galvanized, 20" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Mesh Typr Grease Filter Aluminum, 16" X 20" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Mesh Typr Grease Filter Galvanized, 16" X 25" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.