- Material: Aluminum
- Width: 406 Mm | 16" Nominal
- Height: 254 Mm | 10" Nominal
- Includes: Drop Handles
- Depth: 51 Mm | 2" Nominal
- Nsf Certified: Y
- Ul Listed: Y
Allpoints 1291240 Kason 67002001016 Filter, Baffle For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 67002001016 |
| Type | Filters |
| Brand | Kason |