Add to list
Share
Print


Model #: WBB2951123
MPN #: 67001001220
Allpoints 1291251 Kason 67001001220 Filter, Baffle For Kason
|
Questions & Answers (0)
PRICE
$68.95
was $106.74Save $37.79 (35%)
Usually ships in 2 to 5 days
- Material: Stainless Steel
- Width: 20" | 508 Mm
- Height: 12" | 305 Mm
- Includes: Drop Handles
- Depth: 2" | 51 Mm
- Nsf Certified: Y
- Ul Listed: Y
1
1