- Material: Galvanized Steel
- Width: 20" Nominal | 508 Mm Nominal
- Height: 12" Nominal | 305 Mm Nominal
- Depth: 2" Nominal | 51 Mm Nominal
- Ul Listed: Y
- Cul Listed: Y
Allpoints 1292060 Filter, Baffle Grease, Gal12X20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1292060 |
| Type | Filters |
| Brand | AllPoints |