- Material: Galvanized Steel
- Width: 20" Nominal | 508 Mm Nominal
- Height: 20" Nominal | 508 Mm Nominal
- Depth: 2" Nominal | 51 Mm Nominal
- Ul Listed: Y
- Cul Listed: Y
Allpoints 1292086 Filter, Bafle Grease, Gl20X20Lh
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1292086 |
| Type | Filters |
| Brand | AllPoints |