Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583133

MPN #: 129CRBLK120

RefrigiWear EnduraMax™ Boot Regular, Black - 12

Product Description
129C EnduraMax™ Boot Regular, Black - 12

A leather boot with a hiker profile, the EnduraMax™ offers protection in below freezing temperatures. Waterproof leather upper protects in multiple conditions while the Vibram outsole offers non-slip protection. A great work boot for everyday wear.

Features
  • 200g Thinsulate™insulation
  • 5" Leather upper
  • Vibram New Bifida with IceTrek outsole
  • ASTM composite safety toe
  • Rubber toe guard
  • Waterproof
  • VitaComfort™ anti-fatigue and gravity-fed moisture management system
  • Electrical hazard compliant
PRICE
$205.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height5 in
Size12

Product Details

TypeWork Boots
Comfort Rating-10°F
ColorBlack
For Use With0032R, 023HI
InsulatedYes
MaterialLeather / Rubber
DescriptionEnduraMax™ Boot
GenderMen's
Package Quantity1 Pair
Manufacturers Part Number129CRBLK120
Safety ToeYes
Slip ResistantYes
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear

Compliance & Certifications

CertificationsMeets ASTM F2413-23, Electric Hazard Approved