Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WBB2215035

MPN #: 151180

#12AB x 1/2" Security Sheet Metal Screw - Round One-Way Head - Steel - Zinc - FT - USA - 100 Pk

Product Description
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.

PRICE
$20.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Size#12
HeadRound
Unit of MeasurementInch (Imperial)

Product Details

DriveOne-Way
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionTamper Resistant Sheet Metal Screw
Package Quantity100
Manufacturers Part Number151180
Full or Partial ThreadFull
Grade1018
BrandTamper-Pruf Screws