Ashland 12F EA Straight Roller Conveyor, 10" BF, 1-3/8 Roller Dia., 1-1/2" Roller Centers, 5'L
Write a Review
|
Questions & Answers (0)
Product Description
The Model 12F_ _EA roller conveyor is constructed of 2-1/2" Aluminum side channels, 1-3/8"x18ga Aluminum tubing, 1/4" Round Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Hook & Stud couplers.
PRICE
$505.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 12 in |
| Height | 2-3/4 in |
| Weight Capacity | 16 lbs/ft on 10' Support Centers, 120 lbs/ft on 5' Support Centers |
| Weight | 24.2 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 10 in |
| Axle Center | 1-1/2 in |
| Gauge | 18 ga |
Product Details
| Type | Straight Conveyor |
| Material | Aluminum |
| Manufacturers Part Number | 31432 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Aluminum |
| Brand | Ashland Conveyor Products |