Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694620

MPN #: SRWO12UHD

Tripp Lite 12U SmartRack Heavy-Duty Switch-Depth Wall-Mount 2-Post Open Frame Rack

Product Description
The SRWO12UHD SmartRack 12U Heavy-Duty Flat-Pack Low-Profile Switch-Depth Wall-Mount 2-Post Open Frame Rack stores and organizes EIA-standard 19-inch rack equipment compatible with 2-post mounting in network wiring closets, back offices and other secure areas with limited floor space where a locked enclosure is not required. Constructed from heavy-duty steel with a durable black powder-coated finish, the rack has a maximum load capacity of 200 pounds.

The open frame design allows unrestricted access for installing, configuring and servicing equipment and cabling. The rack is simple to assemble and mount to the wall. Threaded 12-24 mounting holes and numbered rack spaces make equipment installation easy. The vertical mounting rails accommodate equipment up to 18 inches deep, such as network switches and patch panels. Assembly and equipment-mounting hardware is included.

Features:
  • Maximum load capacity of 200 lb.
  • Allows easy access to equipment and cabling
  • Stores 12U of 19 in. rack equipment up to 18 in. deep
  • Simple to assemble and mount
  • Assembly and equipment-mounting hardware included
PRICE
$259.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/8 in
Depth18-1/4 in
Height24-13/16 in
Weight Capacity200 lbs
Weight14.3 lbs
Interior Depth18.24 in
Interior Width20.1 in

Product Details

Assembly RequiredYes
Thread Type12-24
TypeWall Mount Rack/Cabinet
Rack Spaces12U
ColorBlack
Door TypeNo Doors
Hardware IncludedYes
MaterialSteel
DescriptionSmartRack Heavy-Duty 2-Post Open Frame Rack
Manufacturers Part NumberSRWO12UHD
BrandTripp Lite

Warranty

Warranty5 yr