- 265 in-lbs of Max Torque
- Bright LED Light
- Lightest Weight in Class
Includes: (1) 30 Minute Charger, (2) Lithium-Ion 12V Max Batteries, (1) Carrying Case
Includes: (1) 30 Minute Charger, (2) Lithium-Ion 12V Max Batteries, (1) Carrying Case
Weights & Dimensions
| Length | 5-5/8 in |
| Weight | 1 lbs |
| Chuck Size | 1/4 in |
| Torque | 265 lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Number of Settings | 2 Speed |
| Charging Time | 30 min |
| Max RPM | 500 rpm |
| Type | 2-Speed Pocket Driver |
| Anvil Type | Quick Release |
| Kit | Kit |
| Style | Pistol Grip |
| Voltage | 12 V |
| Includes | (2) Batteries, Charger, Accessories, Case |
| Number of Chargers Included | 1 |
| Number of Batteries Included | 2 |
| Description | Cordless Power Screwdriver |
| Package Quantity | 1 |
| Manufacturers Part Number | PS21-2A |
| VAC Base | Yes |
| Clutch Settings | 20 + 1 |
| Kit Box/Case | Included |
| Brand | Bosch |
Warranty
| Warranty | 1 yr |