Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 12x16 Gray Fast Food Tray - Pkg Qty 24

Vollrath® 12x16 Gray Fast Food Tray - Pkg Qty 24

Item #: WBB210433

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.19 ea.

Minimum Quantity: 2

Price: $100.56 / Pkg of 24

Save $5.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14"   - Pkg Qty 24

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14" - Pkg Qty 24

Global Industrial™ Surge Protected Power Strip W/USB Ports, 5+1 Outlets, 15A,900 Joules,6' Cord

Global Industrial™ Surge Protected Power Strip W/USB Ports, 5+1 Outlets, 15A,900 Joules,6' Cord

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Winco FFT-1418E Fast Food Tray, Gray, 14"x 18" - Pkg Qty 12

Winco FFT-1418E Fast Food Tray, Gray, 14"x 18" - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

These trays feature thick reinforced rim with corner ribs add impact strength, reducing breakage and minimizing warping. Four stacking lugs speed drying and prevent sticking. Semi-gloss, weave-grain textured finish provides a reduced-slip surface. Recyclable to reduce landfill waste. Heat resistant up to 187°F (86°C). Made in the U.S.A. NSF Certified. Rectangular shape. 12"L x 16"W overall." Diameter. Sold in package quantity of 24. Priced each.

Compliance & Certifications

  • Certifications NSF

Product Details

  • Brand Vollrath
  • Package Quantity 24
  • Description Fast Food Tray
  • Material Polypropylene
  • Manufacturers Part Number 86115
  • Shape Rectangular
  • Color Family Gray

Weights & Dimensions

  • Width 16 in
  • Length 12 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 12x16 Gray Fast Food Tray - Pkg Qty 24

Vollrath® 12x16 Gray Fast Food Tray - Pkg Qty 24

Item #: WBB210433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant