Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268988BL

MPN #: 1239-202BLUE

Quantum 1239-202 Steel Shelving With (20) 6"H Shelf Bins Blue, 36"W x 12"D x 39"H - 5 Shelves

Product Description
These sturdy steel shelving units include shelf bins designed for easy access to contents while on shelves. Powder coat finished steel. Shelf bins are made of high density polypropylene. These 6" H plastic shelf bins include molded-in label holders for content identification. Built-in rear hang-lock allows bins to tilt out of shelving for complete access. Wire hopper front permits complete access to contents. Plastic shelf bins are waterproof and impervious to most chemicals and oils. Shelving assembles easily. Bin Dimensions: 11-5/8" x 6-5/8" x 6"H.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height39 in
Weight62 lbs

Product Details

Assembly RequiredYes
Shelf Capacity400 lbs
Bin Quantity (Bin Size)20(C6)
ColorBlue
Number of Bins20
StyleSteel
Number of Shelves5
MaterialSteel
Bin ColorBlue
Manufacturers Part Number1239-202BLUE
Bin MaterialPolypropylene
Shelf Material20 Gauge Steel
BrandQuantum Storage Systems
Shelf Color FamilyGray