Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268939BG

MPN #: QSBU-250-IVORY

Quantum QSBU-250 Steel Shelving With 14 Giant Stacking Bins Ivory, 12x36x75

Product Description
STEEL SHELVING WITH GIANT BINS
12"D Shelving with 14 Giant Bins
These economical steel storage units include giant stacking bins with open hopper fronts for easy access. Heavy duty, high grade steel shelving offers 400 lb. shelf capacity. Steel shelving includes cross bracing for reinforcement and added strength. Giant stacking bins are made of extra strong injection-molded polyethylene with hopper front to allow access and visibility to contents. These super size plastic bins have ribbed reinforced walls to ensure strength and long life. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Shelving measures 36"W x 75"H.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height75 in
Weight182 lbs

Product Details

Assembly RequiredYes
Shelf Capacity400 lbs
Bin Quantity (Bin Size)14(H)
ColorGray
Number of Bins14
Number of Shelves8
MaterialSteel
Bin ColorBeige
Manufacturers Part NumberQSBU-250-IVORY
Bin MaterialPolypropylene
BrandQuantum Storage Systems