
Customers Also Viewed
Product Information
Customer Review
Product Q&A
12X5 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Weights & Dimensions
- Head Bugle ft
- Size #12
- Length 5 in
Product Details
- TPI 14
- Package Quantity 250
- Drive Phillips
- Country of Origin Import
- Material Steel
- Finish Black Phosphate
- Manufacturers Part Number 1280KPG
Customer Review
Product Q & A
There are no questions for this product.

#12 x 5 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 250
$127.95
- Product Information
- Customer Review
- Product Q&A