Tingley® 1300 Rubber Hi-Top Overshoes, Black, Cleated Outsole, LG
Natural Rubber Work Overshoes. Stretch easily over the bulkiest of workshoes. With its reinforced heel and toe, these work overshoes are designed to stand up to tough daily wear. That's why they are considered the industry standard. Ideal Applications: Food Processing, Transportation, Utilities, Construction, General Industry, Municipalities, and Agriculture. Chemical Resistance: Acids, alcohols, bases and diluted water solutions of most chemicals that are water soluble. Not recommended for constant contact with petroleum and oil based products.
Tingley® 1300 Rubber Hi-Top Overshoes, Black, Cleated Outsole, Large
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Plain Toe |
| Upper Material | Rubber |
| Color | Black |
| Midsole Material | Rubber |
| Outsole Design | Cleated |
| Style | Overshoe |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Material | Rubber |
| Footwear Sole Pattern | Deep Cleated |
| Outsole Material | Rubber |
| Description | Rubber Hi-Top Overshoes |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 1300.LG |
| Shank Material | Rubber |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Chemical Resistance | Acids, Alcohols, Bases and Diluted Water Solutions of Most Chemicals That Are Wa |
| Brand | Tingley |