Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Low Temp Manufacturing

Model # :WBB2948550

MPN #: 190510

Allpoints 1301087 Dial, Infinite Control, 0-3 For Low Temp Manufacturing

Product Description
  • Color: Black
  • Material: Plastic
  • Outer Diameter: 2" | 51 Mm
  • Type: Flat Up In "Off" Position
PRICE
$14.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number190510
TypeKnobs & Dials
BrandLow Temp Manufacturing