Features:
- Loads from the profile end or side
- Ball spring positions the T-nut in the slot for easier assembly
- Use in 15 Series profiles
Weights & Dimensions
| Length | 7/8 |
| Width | 9/16 in |
| Height | 5/16 in |
| Thread | 1/4-20 in |
Product Details
| Type | Roll-In T-Nut |
| Finish Type | Stainless |
| Material | Stainless steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 13018 |
| Brand | 80/20 Inc |