Clevis, U-Bolt W/Nuts, Replaces Fisher #A6148 - Min Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
Clevis. Replaces OEM Part Number #A6148 For Fisher. 1 Year Limited Warranty.
PRICE
$4.16
16
16
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-11/16 in |
| Size | 1/2"Dia.X3/8"Threads |
Product Details
| Type | U-Bolt |
| Manufacturers Part Number | 1302360 |
| For Use With | Fisher |
| Product Grouping | Clevis |
| Compatible Part/Model Number | #A6148 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |