Features:
- Loads only from the profile end
- Compatible with 15 Series profiles
Weights & Dimensions
| Length | 5/8 |
| Width | 5/8 in |
| Height | 1/4 in |
| Thread | M8 in |
Product Details
| Type | Self Aligning Roll-In T-Nut |
| Finish Type | Zinc Plated |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 13025 |
| Brand | 80/20 Inc |