Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB583898

MPN #: 1304210

Cylinder, Lift, 1-1/2X 6In Black, Replaces Western #25200

Product Description
Cylinder, Lift, 1-1/2X 6In Black, Replaces Western #25200

Lift Cylinder. Replaces OEM Part Number #25200 For Western. 1 Year Limited Warranty.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2"x6"

Product Details

Manufacturers Part Number1304210
For Use WithWestern
Product GroupingLift Cylinder
Compatible Part/Model Number#25200
BrandBuyers Products

Warranty

Warranty1 yr