Features:
- Loads from the profile end only
- Compatible with 15 Series profiles
- Ball spring positions the T-nut in the slot for easier assembly
Weights & Dimensions
| Length | 7/8 |
| Width | 11/16 in |
| Height | 7/16 in |
| Thread | M8 in |
Product Details
| Type | Self-Aligning Roll-In |
| Finish Type | Zinc Plated |
| Material | Steel |
| Description | Roll-In T-Nut with Ball Spring |
| Series | 15 Series |
| Manufacturers Part Number | 13053 |
| Brand | 80/20 Inc |