Features:
- 15 Series compatible
- Loads into the profile T-slot when ends are captivated
- Ridges bite into the profile surface maximizing the connection
Weights & Dimensions
| Length | 5/8 |
| Width | 5/16 in |
| Height | 5/16 in |
| Dimension A | 0.303 |
| Thread | M5 in |
| Dimension B | 0.63 |
Product Details
| Type | Drop-In T-Nut |
| Series | 15 Series |
| Finish Type | Zinc Plated |
| Material | Steel |
| Description | T-Nut |
| Manufacturers Part Number | 13116 |
| Brand | 80/20 Inc |