Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581611

MPN #: 132CRTAN115

RefrigiWear Ice Logger™ Boot Regular, Tan - 11.5

Product Description
132C Ice Logger™ Boot Regular, Tan - 11.5

Great for construction, DIY projects, dock/receiving employees, and much more, the Ice Logger„¢ leather work boots not only keep you safe with a Vibram electrical hazard compliant, non-slip outsole and ASTM composite safety toe - they also keep you comfortable with the exclusive RefrigiWear VitaComfort system. Fight foot fatigue and injury and get the job done with the Ice Logger™ boots.

Features
  • 400g Thinsulate™ Ultra insulation
  • 5" Nubuck leather upper
  • Vibram New Bifida with IceTrek outsole
  • ASTM composite safety toe
  • Waterproof
  • VitaComfort™ anti-fatigue and gravity-fed moisture management system
  • Electrical hazard compliant
PRICE
$205.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height5 in
Size11.5

Product Details

TypeWork Boots
Comfort Rating-15°F
ColorTan
For Use With0032R, 023HI
InsulatedYes
MaterialLeather / Rubber
DescriptionIce Logger™ Boot
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number132CRTAN115
Safety ToeYes
Slip ResistantYes
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear

Compliance & Certifications

CertificationsMeets ASTM F2413-23, Electric Hazard Approved