Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2950113

MPN #: 1160-1020-3000

Allpoints 1331099 Bumper, Round, 3-1/4"Od, Gry For Standard Keil

Product Description
    Material: Steel Reinforced
  • Height: 15/16" | 24 Mm
  • Outer Diameter: 3/8" | 10 Mm
  • Depth: 3 1/4" | 83 Mm
PRICE
$22.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1160-1020-3000
TypeParts
BrandStandard Keil