- Material: Plastic
- Length: 9" | 229 Mm
- Width: 8" | 203 Mm
- Temperature Range: 149 C | 300 F
- Depth: 2" | 51 Mm
- Fda Approved: Y
Allpoints 1331181 Scoop, French Fry, 2 Hndl, Plst For Traex
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 3672 |
| Type | Fryer Parts |
| Brand | Traex |