Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keating

Model # :WBB2952047

MPN #: 058779

Allpoints 1331217 Filter, Oil, 15-5/8X21", 100-Pk For Keating

Product Description
    Length: 21" | 533 Mm
  • Width: 15 5/8" | 397 Mm
  • Type: Rectangle
  • Sold In Quantities Of:: Pack Of 100
PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number058779
TypeFryer Parts
BrandKeating