Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Imperial

Model # :WBB2951916

MPN #: 28209

Allpoints 1331220 Filter, Oil, 12-1/8X23.5", 100-Pk For Anetsberger Bros

Product Description
    Length: 23 1/2" | 597 Mm
  • Width: 12 1/8" | 308 Mm
  • Type: Rectangle
  • Sold In Quantities Of:: 100
PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number28209
TypeFryer Parts
BrandImperial