Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worcester Industrial

Model # :WBB2952110

MPN #: SS709

Allpoints 1331481 Cart, Oil, Short Shuttle, 8-1/2"H For Worchester Industrial Products

Product Description
    Material: Aluminum Thick Gauge
  • Length: 48 3/4" | 1238 Mm
  • Width: 11 5/8" | 295 Mm
  • Capacity: 9.25 Gal | 70 Lbs
  • Type: Max Waste Container Height Is 40 1/2" (1028mm) | 55
  • Gallon Drum
  • Depth: 8 1/2" | 216 Mm
  • Note: For Fryers W/ Drain Outlet 8 1/2"
PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSS709
TypeFryer Parts
BrandWorcester Industrial