Western Fabricating 135° Stainless Steel Corner Guard, 16 Ga., Rd. Corners, 24"Lx-3/4"Wx3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
This is our most economical Stainless Steel Wall Guard for any corner. Heavy Duty 16 gauge Type 304 Stainless Steel Corner Guard #4 Brushed Satin finish; will withstand impact and last for years. Provides excellent protection and easy maintenance. Made in the USA.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3/4 in |
| Height | 3/4 in |
| Wing Size | 3/4 in |
Product Details
| Type | 135 Degree |
| Interior or Exterior Use | Interior or Exterior |
| Color | Silver |
| Series | 135 Degree T304 #4 Brushed Satin Finish Stainless Steel Corner Guard |
| Angle | 135 |
| Style | Corner Guard with Round Corners |
| Mounting Location | Adhesive Cement |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 75752416_135-degree_round-corner |
| End Type | Round |
| Cover Material | PVC |
| Brand | Western Fabricating |
Warranty
| Warranty | Lifetime Limited |