Tingley® 1350 Winter-Tuff® Ice Traction Stretch Overshoes, Black, Studded Outsole, Large
|
Questions & Answers (0)
Product Description
Tingley® 1350 Winter-Tuff® Ice Traction Stretch Overshoes, Black, Studded Outsole, LG
Winter-Tuff® - Ice Traction Stretch Rubber Overshoes. Help prevent slips and falls on ice and snow packed surfaces. If you walk or work on ice or snow, you want to be sure to avoid a slip and fall injury. The 46 tungsten carbide-tipped studs in our Winter-Tuff stretch rubber overshoes dig into slippery surfaces to help keep you safe. Ideal Applications: Transportation, Utilities, DOT's, Municipalities and General Industry. Warning: Not recommended for use indoors. Carbide studs can scratch floor surfaces.
Winter-Tuff® - Ice Traction Stretch Rubber Overshoes. Help prevent slips and falls on ice and snow packed surfaces. If you walk or work on ice or snow, you want to be sure to avoid a slip and fall injury. The 46 tungsten carbide-tipped studs in our Winter-Tuff stretch rubber overshoes dig into slippery surfaces to help keep you safe. Ideal Applications: Transportation, Utilities, DOT's, Municipalities and General Industry. Warning: Not recommended for use indoors. Carbide studs can scratch floor surfaces.
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Boot Height | 4-3/8 in |
| Size | L |
Product Details
| Type | Reinforced Toe |
| Upper Material | Rubber |
| Color | Black |
| Series | Winter-Tuff |
| Midsole Material | Rubber |
| Outsole Design | Studded Outsole |
| Style | Overshoe |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Material | Rubber |
| Footwear Sole Pattern | Studded |
| Outsole Material | Rubber |
| Description | Winter-Tuff Ice Traction Stretch Overshoes |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 1350.LG |
| Shank Material | Rubber |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |