- Color: Red Bakelite Handle
- Material: Stainless Steel
- Length: 6 1/2" | 165 Mm
- Width: 3 1/2" | 89 Mm
- Depth: 2 5/8" | 67 Mm
Allpoints 1361026 Scoop, Onion Ring For Franke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 610382 |
| Type | Fryer Parts |
| Brand | Franke |