Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Franke

Model # :WBB2951495

MPN #: 614529

Allpoints 1361042 Lid, Lexan (Kit) For Franke

Product Description
    Material: Lexan
  • Length: 31 3/4" | 806 Mm
  • Width: 21 5/16" | 541 Mm
  • Depth: 2 1/4" | 58 Mm
PRICE
$1,365.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number614529
TypeParts
BrandFranke