Automotive & Finishing Hammers
Brand
Length
Type
Price
Related Products
Stanley® 51-505, FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz 70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage.
Bon 20oz Solid Steel Brick Hammer Head & shaft are forged in one piece from high carbon steel; Popular head design is fitted with a contoured non-slip vinyl grip; Pull apart capacity exceeds ANSI specification: B173.6; Face & cutting edge are tempered for extra strength; Always wear eye protection when using hammers
Stanley® 51-616, Hickory Handle Nailing Hammer Curve Claw, 16 oz. Forged heat-treated steel head for increased durability. Black finished head. Wood handle is lightweight and absorbs vibrations. Double wedge head-to-handle assembly for extremely secure fit. Rim tempered face reduces incidences of chipping or spalling.
Hammer features drop forged, heat treated steel head and fiberglass handle for strength and reliability. Tool boasts contoured, nonslip rubber grip for user comfort.
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design for the world's most durable dead blow hammer. The B.A.S.H® Dead Blow Hammer Kit includes three of our most popular hammers - 2 Lb, 14" B.A.S.H® Dead Blow Hammer, 3 Lb, 14" B.A.S.H® Dead Blow Hammer and 4 Lb, 16" B.A.S.H® Dead Blow Hammer.