Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952456

MPN #: 1381066

Allpoints 1381066 Thermometer, 100-400F, 2"Dia

Product Description
    Material: Stainless Steel Housing
  • Length: 5" Stem
  • Outer Diameter: 2" Dial
  • Temperature Range: 100 To 400 F
  • Type: Adjustable Clip Fits Most Cooking Vessels
PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381066
TypeThermometer, Gauge
BrandAllPoints