Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Comark

Model # :WBB2952457

MPN #: CMRKPDT300

Allpoints 1381148 Thermometer, Digital, Pckt, Comrk For Comark Instruments

Product Description
    Length: 6" Overall | 152 Mm Overall | 2 7/8" Stem | 73 Mm
  • Stem
  • Temperature Range: -50 To 150 C +/- 2f(1c) Accuracy | -58
  • To 300 F +/- 2f(1c) Accuracy
  • Includes: Battery
  • Type: F To C Switchable
PRICE
$38.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCMRKPDT300
TypeThermometer, Gauge
BrandComark