Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Comark

Model # :WBB2952464

MPN #: C22/P7

Allpoints 1381193 Thermometer Kit, T-Type, 4 Pcs For Comark Instruments

Product Description
    Material: Rubber Over-Housing | Polycarbonate Waterproof
  • Housing
  • Length: 4" Penetration Probe | 102 Mm Penetration Probe
  • Temperature Range: -200 To 400 C | -328 To 752 F
  • Includes: Carrying Case And 2aa Batteries | C22 Thermometer
  • And Surface
PRICE
$455.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberC22/P7
TypeThermometer, Gauge
BrandComark