Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948191

MPN #: 1381208

Allpoints 1381208 Label, Temperature, 160 Deg, 24-Pk

Product Description
  • Color: White Changes From White To Black At Appropiate Temp
  • Width: 1 3/4" | 44 Mm
  • Height: 1/2" | 13 Mm
  • Temperature Range: 71 C | 160 F
PRICE
$61.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381208
TypeParts
BrandAllPoints