Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952215

MPN #: 1381223

Allpoints 1381223 Monitor, Alarm & Light, Flush

Product Description
    Width: 3 3/4" | 95 Mm
  • Height: 6 3/8" | 162 Mm
  • Voltage: 120 V Ac
  • Temperature Range: 4 To 110 C | -40 To 230 F
  • Includes: High/Low Temp Alarm W/ Delay
  • Type: Uses 9 Volt Battery Back-Up | Waterproof To Ip65 |
  • Internal Buzzer Use Existing Junctio
PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381223
TypeThermometer, Gauge
BrandAllPoints