Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948195

MPN #: 1381231

Allpoints 1381231 Label, Temperature, 180 Deg, 24-Pk

Product Description
  • Color: Silver
  • Length: 1-3/4" | 44 Mm
  • Width: 1/2" | 13 Mm
  • Temperature Range: Up To 82 Degrees C | Up To 180 Degrees F
  • Sold In Quantities Of:: 24
  • Instructions Included: Y
PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381231
TypeParts
BrandAllPoints