Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952885

MPN #: 1381234

Allpoints 1381234 Tester, Cooking Oil, W/Case

Product Description
    Length: 13-3/8" | 340 Mm
  • Temperature Range: 40 Degrees To 200 Degrees C | 104
  • Degrees To 392 Degrees F
  • Includes: Carry Case, Wrist Strap, 2 Aaa Batteries
  • Type: Max Hold Button And On/Off With Auto Shut-Off
  • Note: Measures Temp & Quality Of Ag
PRICE
$785.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381234
TypeThermometer, Gauge
BrandAllPoints