Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955565

MPN #: 1381265

Allpoints 1381265 Thermometer, Meat/Poultry, Glow

Product Description
    Material: Stainless Steel
  • Length: 5 1/2" | 140 Mm | 4 5/8" Stem Length | 117 Mm Stem
  • Length
  • Outer Diameter: 2" Dial Face | 51 Mm Dial Face
  • Temperature Range: 50 - 100 C | 120 - 200 F
  • Note: Waterproof And Ovenproof (Durable Glass Lens) | Easy
PRICE
$14.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381265
TypeThermometer, Gauge
BrandAllPoints