Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2338382

MPN #: 138890

Tapco 138890 EV 12" Radar Feedback Sign, Your Speed, Hip White Face, 23" x 29"

Product Description
The compact SafePace® Evolution 12 sign offers lightweight entry-level speed display for private communities or local roads. The economical sign offers remarkable power efficiency and quick, easy installation.

    Features:
  • Compact sign with smaller 12" x 6.4" digits, 196 LEDs per digit
  • Unit with "YOUR SPEED" Sign Face In Black/White
  • Full size of sign 29" H x 23" W x 5.625" Dia.
  • Static Your Speed message
  • Lightweight, compact design
  • Energy efficient power options
  • Dual Color LED Display (Amber/Red)
  • 3 Digit Display


  • Compatible Accessories to use with: (Call your Global Industrial Representative for more information)
  • Traffic data and reports (not included, purchase data package)
  • SafePace Cloud remote access (Purchase separately please call for more details)
  • Universal mounting bracket (not included, purchase separately)
  • Beacon system for school zones (not included, however compatible, purchase separatley)
  • Moveable sign dolly (not included, purchase separately)
  • Sign hitch (not included, purchase separately)


PRICE
$4,689.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth5-5/8 in
Height29 in
Weight62 lbs
Display Size23x29 in

Product Details

Power Source50W Solar Panel
Sign Legend12" Radar Your Speed
MaterialPolycarbonite/Aluminum
DescriptionEV 12"Radar Feedback Sign, Your Speed, Bluetooth Ready
ColorBlack
Manufacturers Part Number138890

Warranty

Warranty2 Years Sign, 1 Year Batteries