Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949144

MPN #: 1391140

Allpoints 1391140 Detector, Counterfeit, 10Ml Pen

Product Description
    Length: 4 9/16" | 116 Mm
  • Width: 3/4" | 19 Mm
  • Capacity: 10 Ml | .34 Oz
  • Type: Applicator Color Changes When Counterfeir | Over 200
  • Applications Per Pen
PRICE
$5.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1391140
TypeEquipment
BrandAllPoints