Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136065

MPN #: 1RPQS1

Ingersoll Rand® Air Screwdriver, 1/8" Drive Size, 500 RPM, 45-1/8 Max Torque

Product Description
The 1 Series Screwdriver is compact and lightweight with a well balanced design. These General Purpose Adjustable Shut-off Clutch Screwdrivers deliver 41 in-lbs. of torque and 500 rpm providing smooth operations and reduced vibrations.

Features:
  • Durable: Made to last and tested to 1 million cycles without failure, this tool is designed to handle toughest jobs
  • Performance: For all your fastening jobs, this screwdriver gives you the power the task demands each time every time
  • Compact: A smart size that's easy to maneuver on your applications
  • Well-Balanced & Lightweight Design: It's made with materials that won't weigh you down. Overall, a tool that is easy to handle for long periods


PRICE
$1,139.00

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Weight1 lbs
Max Torque45.1 lb-in
Drive Size1/8 in
Hose Size Inside Diameter1/4

Product Details

RPM500 rpm
Air Inlet Thread Size (NPT)1/8 in
Tool TypeScrewdriver
Pressure90 psi
CFM High13 CFM
DescriptionAir Screwdriver
Manufacturers Part Number1RPQS1
Average CFM5
Free Speed500 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr