- 90-Tooth Gear- Our fine-tooth ratchet requires only a 4-degree swing arc
- Ultra-Compact Head – Unlike conventional ""low profile"" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
- Proof Torque- Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
- Sleek, Comfortable Handle- The finger groove has pronounced interior edges for traction and control for any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort.
- Working Handle Length- We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle.
Tekton 1/4" Drive Pear Head Non-Quick-Release Ratchet 6"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 0.3 lbs |
| Drive Size | 1/4 in |
| Male Drive Size | 1/4 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Handle Type | Standard |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Material | Steel |
| Description | 1/4 Inch Drive x 6 Inch Non-Quick-Release Ratchet |
| Ratcheting | Yes |
| Manufacturers Part Number | SRH01006 |
| Brand | Tekton |