- 90-Tooth Gear- Our fine-tooth ratchet requires only a 4-degree swing arc
- Ultra-Compact Head – Unlike conventional ""low profile"" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
- Proof Torque- Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
- Sleek, Comfortable Handle- The handle is kept as short as possible while still providing meaningful leverage in tight spaces. A defined finger groove provides control, and the flared end helps keep your grip secure.
- Working Handle Length- We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle.
Tekton 1/4" Drive Pear Head Non-Quick-Release Stubby Ratchet 3"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 0.2 lbs |
| Drive Size | 1/4 in |
| Male Drive Size | 1/4 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Handle Type | Standard |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Material | Steel |
| Description | 1/4 Inch Drive x 3 Inch Non-Quick-Release Stubby Ratchet |
| Ratcheting | Yes |
| Manufacturers Part Number | SRH01003 |
| Brand | Tekton |