Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#14 Gutter Screw GTR147B50 Ceramic Coated Star Drive, 7"L, Brown, 50 Count - Made In USA

#14 Gutter Screw GTR147B50 Ceramic Coated Star Drive, 7"L, Brown, 50 Count - Made In USA

Item #: WBB1592062

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#14 Gutter Screw GTR147W50 Ceramic Coated Star Drive, 7"L, White, 50 Count - Made In USA

#14 Gutter Screw GTR147W50 Ceramic Coated Star Drive, 7"L, White, 50 Count - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Screw Products M2MQC-1016341000 - #10-16 x 3/4" Metal to Metal Screw - Pancake Quadrex - Pkg of 1000

Screw Products M2MQC-1016341000 - #10-16 x 3/4" Metal to Metal Screw - Pancake Quadrex - Pkg of 1000

#14 Gutter Screw GTR147B50 Ceramic Coated Star Drive, 7"L, Brown, 50 Count

These Star Drive Gutter Screws make quick and easy work of installing or repairing your gutter system!
Gutter Screw Ceramic Coated Star Drive Screws in brown or white finish, #14 x 7". Use T-30 bit. Conveniently packed in a reusable 50 piece carton.

Product Details

  • Type Gutter Screws
  • Package Quantity 50
  • Brand Screw Products
  • Description Ceramic Coated Star Drive Gutter Screws
  • Country of Origin Made in USA
  • Manufacturers Part Number GTR147B50
  • Color Family Brown

Weights & Dimensions

  • Package Weight 3 lbs
  • Head Diameter .425 in
  • Size #14
  • Drive Size T30 in
  • Length 7 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 07, 2016

    Great Screw
    Your review:
    These screws worked great.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#14 Gutter Screw GTR147B50 Ceramic Coated Star Drive, 7"L, Brown, 50 Count - Made In USA

#14 Gutter Screw GTR147B50 Ceramic Coated Star Drive, 7"L, Brown, 50 Count - Made In USA

Item #: WBB1592062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant