- Precision NC Machined : Bit tips are CNC machined for excellent fit in the fastener recess and reduced camout
- Solid One-Piece Construction : One piece construction maximizes torque and durability when used with impact tools
- S2 Modified Shock-Resistant Steel : Made from S2 modified shock resistant steel for professional performance and durability
- 1/4" Hex Shank Bits
Vega 1/4" Hex & Sq. Dr Socket Bit x 2-5/8", 1/4” Hex Shank Bit, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Size | 1/4 in |
Product Details
| Type | Socket Bit |
| Drive | 1/4 |
| Finish | Manganese Phosphate, Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Hex Square Drive Socket Bits |
| Shank Type | Hex |
| Manufacturers Part Number | 1H14H16-2 |
| Tip Type | Hex |
| Brand | Vega |